Riser Tube in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Riser Tube in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Riser Tube in Polished Chrome

  • Fast #
  • Part #K18492-CP
  • Item #2961420
  • Manufacturer Part #18492-CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Escale® and Purist® fixture suites
  • Solid brass construction and exposed pop-up drain without overflow
  • Riser tubes
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Riser Tube
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-5/8 in
Material:
Metal
NSF Certified:
No
WaterSense Labeled:
No
Width:
5-7/8 in