1 Robe Hook in Vibrant Brushed Nickel
Coralais® 1 Robe Hook in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Coralais® faucets and accessories
- Premium metal construction for durability
- Premium metal construction for durability and reliability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Coralais®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-3/8 in
- Height:
- 1-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/8 in
- Width:
- 2-5/16 in