Single Handle Bathroom Sink Faucet in Brushed Chrome
Coralais® Single Handle Bathroom Sink Faucet in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
- Material: Metal
- Single-handle centerset faucet for 4" centers
- Flow rate: 1.2 gpm
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Drain not included
- Red/blue indexing on handles
- Pre-assembled handle and flexible supply hoses simplify installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Pressure - Maximum:
- 60 psi
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Stationary
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in