Kohler

Coralais® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KPLS15601-4S-CP  |  Manufacturer Part #PLS15601-4S-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new PLS15601-4S trim replaces the existing P15601-4Y trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Project pack supplied 12 per case
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Coralais® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-304/K-P304 Series Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-3/8 in

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No