Kohler

Coralais® Single Handle Centerset Bathroom Sink Faucet in Brushed Chrome

Part #K15182-4DRA-G  |  Manufacturer Part #15182-4DRA-G

Color/Finish:
Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-handle centerset faucet for 4" centers
  • Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
  • Material: Metal
  • Pre-assembled handle and flexible supply hoses simplify installation
  • Red/blue indexing on handles
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Plastic pop-up drain with lift rod and tailpiece
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Center Size: 4 in

Collection: Coralais®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 6-3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-9/16 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-15/16 in

Spout Reach: 4-9/16 in

Spout Type: Stationary

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: Yes

WaterSense Labeled: Yes