Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15199-P-CP
  • Item #285370
  • Manufacturer Part #15199-P-CP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Less drain
  • Red/blue plug buttons indicate hot/cold for commercial use
  • Single-control lavatory faucet for 4" centers
  • Premium material construction for durability and reliability
  • Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Fluid design lines for beauty and ease of cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
2-3/4 in
Spout Reach:
4-1/4 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Width:
3-5/8 in