Kohler

Coralais® Single Handle Kitchen Faucet in Polished Chrome

Part #KP15172-F-CP  |  Manufacturer Part #P15172-F-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible supply lines for simplified installation
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Temperature memory retains desired water temperature
  • Fitting 3/8" on hoses fastens directly to stops for convenient hookup
  • Ceramic disc valves enables precise water control and resists wear and debris
  • Single-control handle adjusts water volume and temperature for easy operation
  • Chrome sidespray for chrome kitchen faucets provides matching finish spray and faucet
  • Contemporary/transitional styling fits with many decorating schemes
  • Project pack for job business only
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 7-5/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/8 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 5-1/8 in

Spout Reach: 8-1/2 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No