Coralais® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KPS15601-4S-CP  |  Item #7169964  |  Manufacturer Part #PS15601-4S-CP

$ 43.35 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Coralais® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $43.35

Product Details

  • This new PS15601-4S trim replaces the existing P15601-4S trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Project pack supplied 12 per case
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes single-function 2.5 gpm showerhead
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: [Copper, NPT]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Type: Slip Fit

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: No