Single Lever Handle Tub and Shower Trim Stately in Polished Chrome
This product has been replaced by
Manufacturer Part #PS15601-4-CP
Coralais® Single Lever Handle Tub and Shower Trim Stately in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washerless ceramic disc valving
- All metal construction and the scratch, corrosion and tarnish resistant finish
- Trim only
- NPT diverter spout
- Trim only, requires valve to complete
- All-metal construction ensures durability and longer life
- Ergonomic lever handle for ease of operation
- Single lever handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- Trim Only:
- No
- WaterSense Labeled:
- No