Coralais® Two Lever Handle Laundry Faucet in Polished Chrome

Part #K15271-4-CP  |  Item #2149441  |  Manufacturer Part #15271-4-CP

$ 88.38 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Threaded swing spout
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 2.2 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 5-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 6 in

Spout Type: Swivel

Trim Only: No

Utility Faucet Type: Laundry

WaterSense Labeled: No

Width: 6-1/8 in