KOHLER

Coralais® Valve Trim with Single Lever Handle in Polished Chrome

Part #KP15621-X4-CP  |  Manufacturer Part #P15621-X4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This model features a lever handle that provides refined, yet exceptionally functional styling
  • Washerless ceramic disc valving ensures accurate volume and temperature control for worry free use
  • Enjoy your faucet for years to come, thanks to durable, all metal construction and the scratch , corrosion and tarnish resistant finish options
  • Single lever handle is ADA compliant
  • Ergonomic lever handle for ease of operation
  • Trim only, requires valve to complete
  • All-metal construction ensures durability and longer life
  • Project pack for job business only
  • Item shown in Polished Chrome

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1M

Application: Residential

CSA Certified: CSA B125

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

WaterSense Labeled: No