Kohler Coralais® Wall Mount Shower Valve Trim with Single Lever Handle (Less Showerhead) in Brushed Chrome

KPLS15611-4-G

Manufacturer Part #: PLS15611-4-G

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This new PLS15611-4 trim replaces the existing P15611-4N trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Project pack supplied 12 per case
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Coralais® faucets and accessories

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
CSA Certified
CSA B125.1
Collection
Coralais®
Depth
4-3/8 in
Diameter
6-1/2 in
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
4-1/8 in
Faucet Material
Metal
Faucet Mount
Wall Mount
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
4-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday