KOHLER

Coralais® Wall Mount Toilet Tissue Holder in Brushed Chrome

Part #K13434-G  |  Manufacturer Part #13434-G

Color/Finish:
Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Coralais® faucets and accessories

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Coralais®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Depth: 3-5/8 in

Height: 2-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 3-5/8 in

Type: K13434-G

Width: 8-7/8 in