Kohler

Corbelle® 1.28 gpf Toilet Tank in Biscuit

Part #K4143-96  |  Manufacturer Part #4143-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitreous China.
  • AquaPiston® Flushing system.
  • Includes left-hand polished chrome trip lever.
  • 1.28 gpf (4.8 lpf).
  • Less supply line.
  • Combines with the K-4144 Bowl to create a complete K-3814 Corbelle™ toilet
  • 1.28 gallons per flush (gpf).
  • Left-hand Polished Chrome trip lever included.
  • Supply line not included.
  • Combines with the K-4144 bowl to create a complete K-3814 Corbelle toilet.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-4144 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Corbelle®

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 14-13/16 in

IAPMO Listed: No

Length: 8-1/2 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Weight: 30

Width: 16-1/2 in

Frequently Purchased Together

+
+
+
+
+