1.28 gpf Toilet Tank in Ice™ Grey
Corbelle® 1.28 gpf Toilet Tank in Ice™ Grey
Frequently Purchased Together
Product Details
- AquaPiston® Flushing system.
- Includes left-hand polished chrome trip lever.
- Vitreous China.
- Left-hand Polished Chrome trip lever included.
- Combines with the K-4144 Bowl to create a complete K-3814 Corbelle™ toilet
- 1.28 gallons per flush (gpf).
- Less supply line.
- 1.28 gpf (4.8 lpf).
- Combines with the K-4144 bowl to create a complete K-3814 Corbelle toilet.
- Supply line not included.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Corbelle®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 14-13/16 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 30 lb
- Width:
- 16-1/2 in