Left-Hand Trip Lever in Vibrant Brushed Nickel
Corbelle™ Left-Hand Trip Lever in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- KOHLER finishes resist corrosion and tarnish.
- For use with the K-3814 Corbelle™ two-piece toilet.
- Premium metal construction for durability.
- For use with the K-3814 Corbelle toilet.
- Left-hand trip lever.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3814 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Corbelle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Length:
- 3-3/8 in
- Product Type:
- Left Hand Trip Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in