1.28 gpf Elongated ADA Toilet Bowl in Almond
Corbelle™ 1.28 gpf Elongated ADA Toilet Bowl in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- K-4143 and 4143-RA Tanks
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Corbelle™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Product Type:
- Comfort Height®
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No
- Weight:
- 50 lb