0 items

Kohler Choreograph® Corner Joint

K97635

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Kohler® Choreograph™ wall panels and accent panels
  • Height in-field trimmable
  • Material: Aluminum
  • Package contains two 96" lengths

SPECIFICATIONS

Brand Model Compatibility
Choreograph® Wall Panels and Accent Panels
CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
White
Color Finish Category
Whites
Height
96 in
IAPMO Listed
No
Length
96 in
Material
Aluminum
Type
Seam Joint
UL Listed
No
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday