Cover Assembly in Vibrant Titanium

You last purchased this on
 
KOHLER

Cover Assembly in Vibrant Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cover Assembly in Vibrant Titanium

  • Fast #
  • Part #K1068525-TT
  • Item #7181823
  • Manufacturer Part #1068525-TT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Titanium Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant Titanium
Drain Component Type:
Drain Cover
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Cover Assembly