0 items

Kohler Loure® Covered Horizontal Toilet Tissue Holder

K11584

Color Finish

Starting at $109.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Premium metal construction
  • Tools and template included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-9/32 in
Height
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/8 in
Material
Metal
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday