Nut, Washer and Gasket for Alterna™ K-6930-2-DB, K-6930-4-DB, K-6931-2-DB, K-6931-4-DB, K-6995-2-DB and K-6995-4-DB
Nut, Washer and Gasket for Alterna™ K-6930-2-DB, K-6930-4-DB, K-6931-2-DB, K-6931-4-DB, K-6995-2-DB and K-6995-4-DB
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Alterna® K-6930-2-DB, K-6930-4-DB, K-6931-2-DB, K-6931-4-DB, K-6932-2-DB, K-6932-4-DB, K-6934-2-DB, K-6934-4-DB, K-6995-2-DB, K-6995-4-DB
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No