0 items

Kohler Expanse® Curved Shower Rod- Traditional Design

K9349

Color Finish

Starting at $69.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable to fit standard 60" or 72" enclosures
  • Curved shape provides spacious showering environment
  • Installation hardware and template included
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Stainless steel

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Expanse®
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
2-13/16 in
IAPMO Listed
No
Length
72 in
Material
Stainless Steel
Width
2-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday