0 items

Kohler Cutting Board 22 3/4 In.

K2989-NA

Width

22-3/4 in

$98.76

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Durable hardwood construction
  • Provides a workstation for quick and easy food prepping
  • Universal design fits over most kitchen sinks

SPECIFICATIONS

Brand Model Compatibility
Kitchen Sinks
CARB OTC LEED Compliant
No
Color Finish
Natural Wood
Color Finish Category
Browns
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Hardwood
Width
22-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday