Cutting Board for K-3148-NA Kitchen Sink
Cutting Board for K-3148-NA Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3148-NA Undermount Double Equal Bowl Kitchen Sink
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Type:
- K66457