*CVR* SHWRHD ASSY 2.5 GPM

Part #K1423702-BN  |  Item #9198153  |  Manufacturer Part #1423702-BN

Type:

K1423702-BN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Vibrant Brushed Nickel

Color Finish Category: Nickel Tones

Material: Metal

Showerhead Flow Rate: 2.5 gpm

Type: K1423702-BN