Kohler Damask® 34-1/2 x 36 in. Vanity with Furniture Leg and 2-Door in Linen White

K99518-LG-1WA

Manufacturer Part #: 99518-LG-1WA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Two doors
  • Frameless construction with full-overlay doors
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Legs offer the polished look of furniture in the bath
  • Coordinates with the Kohler® K-99686 Damask® knob and Kohler® K-99689 Damask® handle (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories and medicine cabinet surrounds and side kits (sold separately)

SPECIFICATIONS

ADA Compliant
No
Collection
Damask®
Depth
21-7/8 in
Height
34-1/2 in
IAPMO Listed
No
Installation Type
Undercounter
Type
Vanity
Vanity Top Shape
Rectangle
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday