Kohler Damask® Black Knob

K99686-HF3

Color/Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Available in chrome, brushed and black finishes
  • Designed to complement the traditional style of Damask™ vanities
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Damask® Vanities
Collection
Damask®
Color Finish
Black
Color Finish Category
Blacks
Height
1 in
Length
1 in
Material
Metal
Width
1-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday