*CVR* *DAMASK MIR CAB SURRND 15
Damask® *CVR* *DAMASK MIR CAB SURRND 15
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Damask™ vanities for a matched ensemble
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Designed to fit Kohler® K-99000-NA and Kohler® K-99001-NA Verdera™ medicine cabinets (sold separately)
- Mounts directly to wall for easy installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99000-NA and K-99001-NA Verdera® Medicine Cabinets
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Damask®
- Color Finish Category:
- Whites
- Color Finish Name:
- Linen White
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 29-1/2 in
- Material:
- Solid Wood, Veneers
- Width:
- 1-1/16 in