KOHLER
Deck Mount Soap Dispenser in Vibrant® Stainless
Part #K1222881-VS | Item #4703068 | Manufacturer Part #1222881-VS
Product Details
Specifications
ADA Compliant: No
Color Finish: Vibrant® Stainless
Color Finish Category: Stainless Steel
Installation Type: Deck Mount
UL Listed: No