0 items

Kohler Oblo® Deckmount Bath Faucet Trim

KT10059-9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • This Oblo valve trim features an oval handle for convenient operation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Height
13 in
Length
7-1/2 in
Spout Reach
7-1/2 in
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday