0 items

Kohler Pinstripe® Deckmount Bath Faucet Trim Lever Handle

KT13140-4A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deck-mount faucet installation
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Premium material construction ensures durability and reliability
  • Two handle widespread lavatory faucet for 8" - 16" centers

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Pinstripe®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
5/8 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
7-1/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday