0 items

Kohler Artifacts® Deckmount Bath Trim Lever Handle

KT98071-4

Color Finish

Starting at $143.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Two lever handles offer separate control of hot and cold water

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
3-5/8 in
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday