0 items

Kohler Touchless™ Deckmount Faucet with Temperature Mixer

K13466

Color Finish

Starting at $438.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Above-counter valve
  • DC-powered operation
  • Flexible supply hose: 24"
  • Insight™ adaptive infrared technology
  • Less drain
  • Minimum 3 year battery life 2 AAA batteries
  • Touchless/geometric spout
  • Vandal resistant aerated flow
  • Waterproof shroud protects electronic components
  • With mixer

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
Battery Size
AAA
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Touchless™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Battery
Spout Height
4-3/16 in
Spout Reach
5-5/16 in
Spout Type
Touchless
Trim Only
No
WaterSense Labeled
No
Width
2-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday