0 items

Kohler Forte® Deckmount Hand Shower Holder

K368

Color Finish

Starting at $221.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • For use with a handshower (sold separately)
  • Includes hose
  • Includes polished chrome handshower hose

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/16 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
IAPMO Listed
No
Length
3-1/16 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday