Grid Drain (Less Overflow) in Oil Rubbed Bronze
Decorative Drain Grid Drain (Less Overflow) in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Without overflow
- Decorative trim cap designs
- Material: Solid brass
- Snowflake design
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Decorative Drain
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 8-15/16 in