0 items

Kohler Decorative Offset Grid Drain Polished Chrome

K7131-A-CP

Color Finish

(Pricing is for Polished Chrome)

$94.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Grid drain
  • Material: Solid brass
  • With overflow

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Decorative
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
7 in
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday