Ring for K-12181, K-12265-4-DB and K-P12265-4-DB
Ring for K-12181, K-12265-4-DB and K-P12265-4-DB
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 160-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-12181, K-12265-4-DB, K-P12265-4-DB
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No