Deep Rough-In for Rite-Temp K-8304-PX Valve in Vibrant® Brushed Bronze
Deep Rough-In for Rite-Temp K-8304-PX Valve in Vibrant® Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- K-8304-PX Valve
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Part Type:
- Rough-in Valve Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No