Deep Rough-in Kit for Rite-Temp Valve Trims
Deep Rough-in Kit for Rite-Temp Valve Trims
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T12014-4-CP Pressure-Balancing Shower Faucet Trim
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Product Type:
- Deep Rough-in Kit
- Valve Type:
- Tub & Shower Rough-In Valve