Deep Rough-In Kit for Kohler® K-T99763-4 and Rite-Temp®
Deep Rough-In Kit for Kohler® K-T99763-4 and Rite-Temp®
Frequently Purchased Together
Product Details
- Replacement Rite-Temp deep rough-in kit
- Engineered to promote product longevity
- Kohler GENUINE Part
- Polished Chrome finish
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Repair
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-T99763-4, Rite-Temp®
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Premium
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No