Repair Kit for Antique™ K-124
Repair Kit for Antique™ K-124
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement 40413/40416 deep rough-in
- Engineered to promote product longevity
- Kohler genuine part
- Polished chrome finish
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- Antique™ K-124
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No