KOHLER

Deerfield® 3-Hole 2-Bowl Topmount Kitchen Sink in White

Part #K5815-3-0  |  Manufacturer Part #5815-3-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOHLER® Cast Iron
  • Bowl size: 14 3/16" x 16 1/16" x 9"
  • Rear drain
  • Includes template
  • Optional accessories: Countertop cutting board: K5917; Bottom basin rack: K6039

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Deerfield®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 3 Hole

Overall Sink Size: 33 in x 22 in x 8-5/8 in

Right Bowl Size: 14-1/8 in x 16-1/16 in x 8 in

Sink Bowl Size: 14-1/8 in x 16-1/16 in x 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron