Kohler

Deerfield® 33 x 22 in. 5 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Suede

Part #K5873-5U-20  |  Manufacturer Part #5873-5U-20

Color/Finish:
Suede

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes cutout templates

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Deerfield®

Color Finish: Suede

Color Finish Category: Browns

Drain Location: Rear Center

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 5 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-1/4 in x 16-9/16 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 14-1/4 in x 16-9/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 31 in - 35 in