Delafield® 33 x 22 in. 3 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™

Part #K5817-3-7  |  Item #4836106  |  Manufacturer Part #5817-3-7

Color/Finish:
Black Black™

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 33" L x 22" W

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Delafield®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 3 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 15 in x 14 in x 8 in

Shape: Rectangular

Sink Bowl Size Left: 15 in x 14 in x 8 in

Sink Depth: 8-1/2 in

Sink Installation Type: Drop-in

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in