33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™

You last purchased this on
 
KOHLER

Delafield® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Delafield® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™

  • Fast #
  • Part #K5817-4-7
  • Item #4836115
  • Manufacturer Part #5817-4-7
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size: 33" L x 22" W
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Delafield®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
15 in x 14 in x 8 in
Sink Bowl Size, Right:
15 in x 14 in x 8 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in