33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White
Delafield® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double equal bowls
- Depth: 8"
- Minimum base cabinet width 33"
- Three faucet holes with one accessory hole to the right
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Delafield®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15 in x 14 in x 8 in
- Sink Bowl Size, Right:
- 15 in x 14 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- K5817-4-0