Kohler Delafield® 4-Hole Cast Iron Kitchen Sink Biscuit

K5950-4-96

Manufacturer Part #: 5950-4-96

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minimum base cabinet width 33"
  • Double equal bowls
  • Depth: 8"
  • Three faucet holes with one accessory hole to the right

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.2
Center Size
12 in
Collection
Delafield®
Depth
8-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
GSA Approved
No
Height
8-1/2 in
IAPMO Listed
No
Number Of Bowls
2
Number of Holes
4 Hole
Right Bowl Size
14 in x 15 in x 8 in
Sink Bowl Size
14 in x 15 in x 8 in
Sink Installation Type
Self-rimming/Drop-in, Tile-in
Sink Material
Cast Iron
Sink Size Range
31 in - 35 in
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday