32 x 21 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™
Delafield® 32 x 21 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 25" L x 22" W
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Delafield®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15 in x 8 in
- Sink Bowl Size, Right:
- 14 in x 15 in x 8 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 21 in