18-1/4 x 15-5/8 in. Rectangular Dual Mount Bathroom Sink in Sea Salt™
DemiLav® Wading Pool® 18-1/4 x 15-5/8 in. Rectangular Dual Mount Bathroom Sink in Sea Salt™
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Sloped rectangular basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- DemiLav® Wading Pool®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/2 in x 13-3/4 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 15-5/8 in