18-1/4 x 15-5/8 in. Rectangular Dual Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

DemiLav® Wading Pool® 18-1/4 x 15-5/8 in. Rectangular Dual Mount Bathroom Sink in White

  • Fast #
  • Part #K2833-0
  • Item #2375267
  • Manufacturer Part #2833-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

DemiLav® Wading Pool® 18-1/4 x 15-5/8 in. Rectangular Dual Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • With overflow
  • Sloped rectangular basin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
DemiLav® Wading Pool®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
16-1/2 in x 13-3/4 in
Sink Depth:
7 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Width:
15-5/8 in